Shop All Power Strips
Belkin
12-Outlet Pivot-Plug Surge Protectors
Mfr # BP112230-08
Zoro # G309992782
product price: $45.99
/ea
$45.99
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
- Brand Belkin
- MFR # BP112230-08
- Zoro # G309992782
- UPC # 722868594520
- Country of Origin China
- Category Power Strips
Description
Belkin Pivot Plug Surge Protectors provide premium power protection for your professional workstations and connected devices. It's rotating outlet design gives you much more convenience and flexibility in placing your plugged-in devices than traditional products. We have used advanced design elements, top-quality construction, and superior circuitry and components to provide the most complete protection from power surges, spikes, and AC contamination available. The Pivot Plug Series protects professional workstations, laser printers, broadband modems, home-theater systems, and everyday household electronics. Its rotating outlet design also allows extra room for those large AC adapter blocks. The Pivot Plug Series features a cordmanagement system that helps organize your cables.
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
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ13I)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/500V AC, 24V DC, 120W, 5A, DIN Rail (ABL8RPS24050)
- RACO Electrical Box, 11.8 cu in, Ceiling/Wall Box, Steel, Octagon (112)
- SQUARE D Push Buttn Cntrl Station, 2NO, Raise/Lower (9001BG209)
- BELKIN Surge Protector, 8 Outlets, 12ft Cord, Gray (BLKBE10823012)
- BELKIN 7-Outlet SurgeMaster Surge Protector (BE107200-06)
- BELKIN Surge Protector, 6 Outlet, 720 Joules, 8' Cord, Black (BLKBE10600008R)
- BELKIN 10 Outlet 885JLS Surge Master (F9D1000-15)
- BELKIN Belkin Components BE10823012 12 ft. Cord Office Series Surge Master Surge Protector; 8 Outlets- 3390 Joules (BE10823012)
- BELKIN 7 Outlet 7' Cord Surge, BE10700007CM (BE107000-07-CM)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 990J, 2xUSB, Black (TLP606USBB)
- Belkin Power Strips