Shop All Fan Parts
Belimo
Valve Assembly, 2in, Non Spring Return
Mfr # B249VS+GMX24MFTX1
Zoro # G2495066
product price: $1,561.99
/ea
Free Shipping & Returns
$1,561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Air Handling Units; Unit Ventilators; Hydronic System with Variable Flow
- Features Actuator Type: Non Fail-Safe; Close Off Pressure: 600 psi; Control Type: MFT/Programmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 24VAC |
For Use With | Air Handling Units; Unit Ventilators; Hydronic System with Variable Flow |
Features | Actuator Type: Non Fail-Safe; Close Off Pressure: 600 psi; Control Type: MFT/Programmable |
Item | Valve Assembly,2", Non Spring Return |
Description
Valve Assembly,2 In., Non Spring Return
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEDYNE LAARS Hot Surface Ignitor with Gasket (RW2002300)
- AIR HANDLER Fiberglass Air Filter, 8x23x1", MERV 5 (15A713)
- KING ELECTRIC W Wall Heater 240V 2000-1000W Interior No Grill Or Can (W2420H)
- BESTAIR 25 in. W X 16 in. H X 1 in. D 8 MERV Pleated Air Filter (BA1-1625-8)
- BELIMO Proportional Actuator, 24V, 2-10VDC (LMB24-SR-T)
- BELIMO Valve Linkage (WLF)
- BELIMO Actuator, Spring Return, 24V On/Off (TFRB24)
- BELIMO Return Proportional Actuator, NonSpring (TR24-SR-T)
- BELIMO Actuator, Spring Return, 3/4in NPT, 2 Way (B217+LF24-MFT)
- BELIMO Valve, 1/2in, 2 Way, Chrome Plated, 1.2 CV (B210B)
- HONEYWELL Limit Switch with Leads (914CE2-6)
- Belimo Fan Parts