Shop All Gas Valves
Belimo
Valve 4" Butterfly Undercut Valve, Chilled or Hot Water, Glycol
Mfr # F6100HDU
Zoro # G7695663
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Chilled or Hot Water, Glycol
- Inlet Size 4"
- Outlet Size 4"
- Valve Type 2-Way Butterfly Valve
- For Use With Valve is Designed for Use in ANSI Flanged Piping Systems to Meet the Needs of Bi-Directional High Flow HVAC Hydronic Applications with 0% Leakage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # F6100HDU
- Zoro # G7695663
- UPC # 00694776915257
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 4" |
Outlet Size | 4" |
Details
Gas Type | Chilled or Hot Water, Glycol |
Valve Type | 2-Way Butterfly Valve |
For Use With | Valve is Designed for Use in ANSI Flanged Piping Systems to Meet the Needs of Bi-Directional High Flow HVAC Hydronic Applications with 0% Leakage |
Ambient Temp. Range | -22 Degrees to 250 Degrees F |
Item | Valve 4" Butterfly Undercut Valve |
Max. Inlet Pressure | 50 psi |
Standards | ANSI Class 125 |
Description
Valve 4 In. Butterfly Undercut Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Spark Plug Kit (SP-KFA1009)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 1/3 hp (7CC88)
- BLUEPRINTS 27 Inch Cast Iron Grate (BL139813)
- DURAFLOW FILTRATION Filters for Broan 99010033, S97009562, S99010033 - 2 Pack (A68102 - 2 Pack)
- BELIMO Weather Shield, for Control Vlv (ZS-CCV-100)
- WHITE-RODGERS 36C84-912 24V Gas Valve, 3/4" X (36C84-912)
- HONEYWELL HOME UNIVERSAL ELECTRONIC IGNITION GAS VALVE, (VR8345H4555)
- REZNOR 176680 Gas Valve Vr8204M1901 (176680)
- WILLIAMS COMFORT PRODUCTS Gas Valve (P295200A)
- MAXITROL 325-5Bl 3/4" Imblue Technology (325-5BL)
- SIMPSON DURAVENT PIPE DIRECTVENT48""BLACK (46DVA-48B)
- Belimo Gas Valves