Shop All Gas Valves
Belimo
Valve 4" 2W Ssdisclugstylebtrfly Valvee, Chilled or Hot Water, Glycol
Mfr # F6100HD
Zoro # G7695727
original price:
$239.99
13% off
new price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Chilled or Hot Water, Glycol
- Inlet Size 4"
- Outlet Size 4"
- Valve Type 2-Way Butterfly Valve
- For Use With Valve is Designed for Use in ANSI Flanged Piping Systems to Meet the Needs of Bi-Directional High Flow HVAC Hydronic Applications with 0% Leakage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # F6100HD
- Zoro # G7695727
- UPC # 00694777086512
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 4" |
Outlet Size | 4" |
Details
Gas Type | Chilled or Hot Water, Glycol |
Valve Type | 2-Way Butterfly Valve |
For Use With | Valve is Designed for Use in ANSI Flanged Piping Systems to Meet the Needs of Bi-Directional High Flow HVAC Hydronic Applications with 0% Leakage |
Ambient Temp. Range | -22 Degrees to 250 Degrees F |
Item | Valve 4" 2W Ssdisclugstylebtrfly Valvee |
Max. Inlet Pressure | 200 psi |
Standards | ANSI Class 125 |
Description
Valve 4 In. 2W Ssdisclugstylebtrflyvlve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FS)
- LENNOX Coil Contactor, 3Pdt, 208/230V, 24V, Le38113 (38113)
- DAYTON Downblast Vent, Belt Drive, 11 In (2RB60)
- NU-CALGON Propylene Glycol, Blue, 1 gal. (4188-07)
- BELIMO Weather Shield, for Control Vlv (ZS-CCV-100)
- HONEYWELL HOME Gas Valve, Nat/LP, Direct, 24VAC, 2.5 to 3.5" WC, Standard Opening (VR8215S1503)
- WHITE-RODGERS 36J24-214 24Vac 1/2" X 1/2" (36J24-214)
- COMPONENT HARDWARE Black Thermoplastic Burner Control Knob (G50-5420)
- ROBERTSHAW Gas Valve, Natural Gas (700-507)
- RHEEM 60-103901-01 24V 1/2" X 1/2" (60-103901-)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- Belimo Gas Valves