Shop All Gas Valves
Belimo
Valve 4" 125 2-Way Globe Valve, 32 Degrees to 338 Degrees F
Mfr # G6100C
Zoro # G7695718
product price: $2,170.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,170.99
Free 30-Day Returns
Key Features
- Inlet Size 4"
- Outlet Size 4"
- Valve Type Pressure Compensated Flanged Globe Valve
- For Use With Chilled or Hot Water, Glycol and Steam
- Ambient Temp. Range 32 Degrees to 338 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # G6100C
- Zoro # G7695718
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 4" |
Outlet Size | 4" |
Details
Valve Type | Pressure Compensated Flanged Globe Valve |
For Use With | Chilled or Hot Water, Glycol and Steam |
Ambient Temp. Range | 32 Degrees to 338 Degrees F |
Item | Valve 4" 125 2-Way Globe Valve |
Max. Inlet Pressure | 150 psi in Water, 35 psi in Steam |
Standards | ANSI Class 125 |
Description
Valve 4 In. 125 2-Way Globe Vlv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X30X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (18301.8 4PK)
- HYDROLEVEL Cg400-2090 24V Cyclegard (CG400-2090)
- 3M CUNO Wrench (F/Cfs22 Filter) (6890032)
- TJERNLUND PRODUCTS Motor Assembly (950-3020)
- BELIMO Weather Shield, for Control Vlv (ZS-CCV-100)
- MAXITROL 325-5Bl 3/4" Imblue Technology (325-5BL)
- SIEMENS Mag Valve Steam 3.5Cv 1/2", 24VAC, 23 Degrees F to 113 Degrees F (MVF461H15-3)
- BECKETT Af65 6 5/8" Blast Tube W/Nozzle (AF65)
- MAXITROL 325-5-1" 1" Gas Pressure (325-5-1")
- SIEMENS Mixing Valve, 24VAC, 3-Way, 34 Degrees to 122 Degrees F (599-01136)
- HONEYWELL HOME Gas Valve, Nat/LP, Direct, 24VAC, 2.5 to 3.5" WC, Standard Opening (VR8215S1503)
- Belimo Gas Valves