Shop All Solenoid Valves
Belimo
Valve 3/4" 2W 4.64Cv Hitemp Ccv Vlve
Mfr # B220HT464
Zoro # G7695009
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belimo
- MFR # B220HT464
- Zoro # G7695009
- UPC # 00694776900802
- Country of Origin United States
- Category Solenoid Valves
Details
Item | Valve 3/4" 2W 4.64Cv Hitemp Ccv Vlve |
Description
Valve 3/4 In. 2W 4.64Cv Hitemp Ccv Vlve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" COPPER STREET 45 ELBOW (450-070)
- GROHE Shower Hose, Grohe, Steel (11153000)
- ZORO SELECT CPVC Union, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub (4197-005)
- ANVIL 1" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (0310070206)
- BELIMO Valve 2"3Way S.S. 83Cv Ball Valve (B352)
- BELIMO Valve 1/2" 2Wayvlv 7.4Cv S.S. Trim (B214)
- BELIMO Valve 2-Way Ht-Ccv 1/2" Npt 2.90Cv (B215HT290)
- BELIMO Valve 1/2" 2-Way Ccv Brasstrim 0.3Cv (B207B)
- BELIMO Valve 24V Non-S/R On/Off/Fltg, w/Link (SGVL+LVX24-3)
- BELIMO Valve 1/2" 2Way Ss Trim Cv .46 (B208)
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (PS050EPW11-120/60-PV)
- Belimo Solenoid Valves