Shop All Solenoid Valves
Belimo
Valve 24V 2Pos/Fltg Fail-Safe Actr
Mfr # UGVL+LVKX24-3
Zoro # G7694817
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belimo
- MFR # UGVL+LVKX24-3
- Zoro # G7694817
- Country of Origin United States
- Category Solenoid Valves
Details
Item | Valve 24V 2Pos/Fltg Fail-Safe Actr |
Description
Valve 24V 2Pos/Fltg Fail-Safe Actr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3 L, Grab bar, Polished Nickel (41612-PN)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011223E)
- SHARKBITE MAX Union Tee, Brass, Brass (UR362)
- EVERPURE Water Filter W Granular Carbon Ctrl 10in (EV910008-75)
- BELIMO Valve 3/4" 3Wayvlv 24Cv Chrplt Trim (B320B)
- BELIMO Valve 1/2" 2-Way Ccv Brasstrim 0.3Cv (B207B)
- BELIMO Valve 1/2" 2W, w/Fail-Safe 24V 5.9Cv (Z2050Q-J+CQKB24-LL)
- BELIMO Valve 24V Non-S/R On/Off/Fltg, w/Link (SGVL+LVX24-3)
- BELIMO Valve 3/4" 2-Way 24Cv Valve Body (B221B)
- BELIMO Valve 1/2" 2Way Ss Trim Cv .46 (B208)
- GC VALVES 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60, DIN, Watts: 10 (S711YF24N9DG1)
- Belimo Valves