Shop All Solenoid Valves
Belimo
Valve 24V 2-10Vdc 337 Failsafe Act
Mfr # UGVL+SVKX24-SR
Zoro # G7694677
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # UGVL+SVKX24-SR
- Zoro # G7694677
- Country of Origin United States
- Category Solenoid Valves
Details
Item | Valve 24V 2-10Vdc 337 Failsafe Act |
Description
Valve 24V 2-10Vdc 337 Failsafe Act
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" COPPER STREET 90 ELBOW (450-050)
- WARWICK HANGER Copper Plated Malleable Iron Ceiling Flange (2002-D-C)
- STREAMLINE Refrigeration Press Fitting (RP02715)
- JONES STEPHENS Gapper Repair Flange, 8" L x 7/8" W (C87100)
- BELIMO Valve 3/4" 3Wayvlv 24Cv Chrplt Trim (B320B)
- BELIMO Valve 1-1/2" 2Wayvlv 19Cv S.S. Trim (B238)
- BELIMO Valve 2"3Way S.S. 83Cv Ball Valve (B352)
- BELIMO Valve 3/4"Swt 3-Way 5.0Cv Zone Valve (ZONE320S-50)
- BELIMO Valve 3/4" 2-Way 24Cv Valve Body (B221B)
- BELIMO Valve 1/2" 2Way Ss Trim Cv .46 (B208)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1/2 in Pipe Size (8040G022)
- Belimo Valves