Shop All Fan Parts
Belimo
Valve, 1/2in, 2 Way, Chrome Plated, 1.2 CV
Mfr # B210B
Zoro # G2495048
original price:
$106.31
54% off
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Air Handling Units; Unit Ventilators; Hydronic System with Variable Flow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 24VAC |
For Use With | Air Handling Units; Unit Ventilators; Hydronic System with Variable Flow |
Item | Valve, 1/2", 2 Way, Chrome Plated, 1.2 CV |
Description
Valve, 1/2 In., 2 Way, Chrome Plated, 1.2 CV
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Exhaust Fan, 24 In, 120V (V6E63K2M71100)
- REZNOR Pilot Assembly, STDG Pilot, LP Gas (110852)
- DAYTON Motor (P151-D00-7030)
- EVERPURE Replacement Bowl - 10" (EV311239)
- BELIMO Return Actuator, 24V, Non-Spring, 70in-lb. (NMB24-MFT)
- BELIMO Return Proportional Actuator, NonSpring (TR24-SR-T)
- BELIMO Proportional Actuator, 24V, 2-10VDC (LMB24-SR-T)
- BELIMO Actuator, Spring Return, 3/4in NPT, 2 Way (B217+LF24-MFT)
- BELIMO Actuator, Spring Return On/Off, 120V, No.22 (TFB120-S)
- BELIMO Valve Linkage (WAF-4)
- DAYTON Back Port Nozzle, 5 In x 5 In (HV2119400G)
- Belimo Fan Parts