Shop All Solenoid Valves
Belimo
Valve 1/2" 2Way Ss Trim Cv .46
Mfr # B208
Zoro # G7696083
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # B208
- Zoro # G7696083
- Country of Origin Italy
- Category Solenoid Valves
Details
Item | Valve 1/2" 2Way Ss Trim Cv .46 |
Description
Valve 1/2 In. 2Way Ss Trim Cv .46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist(R) 14" Pivot Handle (705767-NX)
- BOARDWALK ® Industrial Strength Alkaline Drain Cleaner, 32 Oz. Bottle, 12/Carton (4823)
- MAYFAIR Toilet Seat Rnd Pink (41EC-023)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010301)
- BELIMO Valve 3/4" 3Wayvlv 24Cv Chrplt Trim (B320B)
- BELIMO Valve 3/4"Swt 3-Way 5.0Cv Zone Valve (ZONE320S-50)
- BELIMO Valve 1/2" 2W, w/Fail-Safe 24V 5.9Cv (Z2050Q-J+CQKB24-LL)
- BELIMO Valve 3/4" 2-Way 24Cv Valve Body (B221B)
- BELIMO Valve 1/2" 2Wayvlv 7.4Cv S.S. Trim (B214)
- BELIMO Valve 1/2" 2-Way Ccv Brasstrim 0.3Cv (B207B)
- ASCO 1/2 in. NC 0/150# 4CV BRASS 120V (8210G94)
- Belimo Solenoid Valves