Shop All AC Refrigeration Parts
Belimo
Switch, 3A, 110V, for Belimo(R)
Mfr # S2A-F
Zoro # G301770388
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 128 1/2 mm
- For Use With Mfr. Model Number NF..A.., SF..A.., LF..
- Voltage 110V
- Type Switch Unit
- Standards IEC/EN 60730-1, IEC/EN 60730-2-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # S2A-F
- Zoro # G301770388
- Country of Origin United States
- Category AC Refrigeration Parts
Dimensions
Length | 128 1/2 mm |
Details
Item | Switch |
For Use With Mfr. Model Number | NF..A.., SF..A.., LF.. |
Voltage | 110V |
Type | Switch Unit |
Standards | IEC/EN 60730-1, IEC/EN 60730-2-14 |
Includes | Adapter |
Fits Brand | Belimo(R) |
Features | Adjustment Dial, Carrier Plate, Current Switch Position, Feedback Potentiometer |
For Use With | Spring-Return Actuator NF..A.., SF..A.., LF.. |
Max. Amps | 3 A |
Description
Switch, For Use With Mfr. Model Number NF..A.., SF..A.., LF.., Fits Brand Belimo(R), Includes Adapter, Type Switch Unit, For Use With Spring-Return Actuator NF..A.., SF..A.., LF.., Features Adjustment Dial, Carrier Plate, Current Switch Position, Feedback Potentiometer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE 20x30x1 Flex Air Filter (2030F)
- ETERNABOND Copper Flashing, 2in x 25ft (CF-2-25R)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (G3326TD-RP)
- MEARS Attic Fan Control 95 Degrees-125 Degrees SPST (M77007)
- FIREYE Micro M Chassis (MEC120RD)
- YORK Limit Switch, 140 deg. to 170 deg. F (S1-025-29041-007)
- ELECTROLUX Support Door, Right Hand (5303323480)
- FRIGIDAIRE Upper Seal (5303937182)
- CHUNG MEI INDUSTRIES Rigid Media (110132-3)
- TRUAIRE Truaire C102M12X08 2 x 08 in. 2 Way Supply Sidewall or Ceiling Register Grille White (4021978)
- YORK Auto Switch, 120 deg./100 deg. F, SPST (S1-025-26392-704)
- Belimo AC Refrigeration Parts