Shop All Control Parts
Belimo
Sprng Rtrn Dmpr Actuator, 24VAC to 240VAC
Mfr # AFBUP-S
Zoro # G0282296
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 11/16 in
- Depth 3 27/64 in
- Signal Type On/Off
- Timing 75 sec
- Motor Direction CW or CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # AFBUP-S
- Zoro # G0282296
- Country of Origin United States
- Category Control Parts
Dimensions
Height | 9 11/16 in |
Depth | 3 27/64 in |
Width | 3 5/32 in |
Overall Height | 9 3/4 in |
For Shaft Diameter | 1 in |
Overall Width | 3 1/8 in |
Overall Depth | 3 3/8 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 180 in-lb, Input Voltage 24 to 125V DC, 24 to 240V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 75 sec, Shaft Type 1/2 in to 1-3/64 in Round, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG 6 in. D X 6 in. L Galvanized Steel Flue Thimble (GV0931)
- WHITE-RODGERS Integrated Furnace Ctl (50A55 843S1)
- SUPCO Press Switch, Range 375-265 PSIG (SHP375265)
- CRANE USA Air Purifier, Medium room size (EE-5068)
- BELIMO Non-Spring Return Damper Actuator (LMB24-SR)
- BELIMO Non-Spring Return Damper Actuator (LRB24-3)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-SR)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFBUP)
- BELIMO Non-Spring Return Damper Actuator (NMB24-3)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFB24)
- CARRIER Rollout Switch, 350 Deg. F, M/R (HH18HA449)
- Belimo Control Parts