Shop All Control Parts
Belimo
Spring Return Damper Actuator, 24VAC/DC
Mfr # LF24
Zoro # G0282208
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque 35 in-lb
- Voltage 24V AC/DC
- Mounting Type Direct Mount
- Shaft Type 3/8 in to 1/2 in Round or 3/8 in to 7/16 in Square
- Height 7 43/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # LF24
- Zoro # G0282208
- Country of Origin United States
- Category Control Parts
Dimensions
Height | 7 43/64 in |
Width | 3 55/64 in |
Depth | 3 15/64 in |
Overall Height | 7 5/8 in |
Overall Depth | 3 1/4 in |
Overall Width | 3 7/8 in |
For Shaft Diameter | 1 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 35 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 75 sec, Shaft Type 3/8 in to 1/2 in Round or 3/8 in to 7/16 in Square, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X30X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (16302.13 4PK)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x29", MERV 14 (6B659)
- MARS Contactor, 24V 40A 3Pole Dp, Ms61445 (61445)
- PROMINENCE HOME Reston, 48 in. Ceiling Fan with Light, Bronze (51588-40)
- BELIMO Non-Spring Return Control Valve Actuator (ARB24-SR)
- BELIMO Non-Spring Return Damper Actuator (AMB24-SR)
- BELIMO Non-Spring Return Damper Actuator (LRB24-SR)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-S)
- BELIMO Rotary Actuator, 2 and 3 Way Ball Valve (TR24-3)
- BELIMO Non-Spring Return Damper Actuator (NMB24-SR)
- ERIE Normally Closed Actuator, 24V, End Switch (AG13A02A)
- Belimo Control Parts