Shop All Control Parts
Belimo
Spring Return Damper Actuator, 24VAC/DC
Mfr # AFB24
Zoro # G0282348
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Timing 75 sec
- Ambient Temp. Range -22 Degrees to 122 Degrees F
- Stroke Deg. 0 to 95
- Motor Direction CW or CCW
- Signal Type On/Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # AFB24
- Zoro # G0282348
- Country of Origin United States
- Category Control Parts
Dimensions
Height | 9 11/16 in |
Width | 3 5/32 in |
Depth | 3 27/64 in |
For Shaft Diameter | 1 in |
Overall Height | 9 3/4 in |
Overall Depth | 3 3/8 in |
Overall Width | 3 1/8 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 180 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 75 sec, Shaft Type 1/2 in to 1-3/64 in Round, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Valve Assembly (257-02035)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x29", MERV 13 (6B637)
- SLOAN Sloan Valve Company 3301041 Sloan Repair Kit Closet 1.6 Gpf A-41-A (3301041)
- RAYCHEM Line Volt Mechanical Tstat, Open on Rise, Indoor/Outdoor, SPST (AMC-F5)
- BELIMO Non-Spring Return Damper Actuator (LMB24-3-T)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-S)
- BELIMO Rotary Actuator, 2 and 3 Way Ball Valve (TR24-3-T)
- BELIMO Actuator, 24V (AMB24-3)
- BELIMO Sprng Rtrn Dmpr Actuator, 24VAC to 240VAC (AFBUP-S)
- BELIMO Non-Spring Return Damper Actuator (LRB24-SR)
- LENNOX Pressure Switch, -0.65" WC, SPST (10U93)
- Belimo Control Parts