Shop All Fan Parts
Belimo
Return Actuator, 24V, Non-Spring, 70in-lb.
Mfr # NMB24-MFT
Zoro # G2495118
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Dampers in HVAC Systems
- Width 3 5/32 in
- Depth 2 27/64 in
- Height 7 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 5/32 in |
Depth | 2 27/64 in |
Height | 7 45/64 in |
For Shaft Diameter | 1 in |
Overall Width | 3 1/8 in |
Overall Depth | 2 3/8 in |
Overall Height | 7 3/4 in |
Description
Actuator, Valve Application Damper, Signal Type Multi-Functional Technology (MFT), Rated Torque 90 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 150 sec, Shaft Type 1/2 in to 1-3/64 in Round or 13/32 in to 1-3/64 in Square, Shaft Rotation CW/CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM Replacement Bearing Bracket Assembly (RB6080008)
- MAXX AIR Wall Mount Fan, Wall Fan 18" Non-Oscillating, 120 V, 1,350 / 1,400 / 1,450 CFM (HVWM18UPS)
- MVP MASTER RAM SERIES 14" Prime Evo Ec Ho Mixed Flow Inline 120V (14" PRIME EVO EC HO)
- SUPCO Hi Pressure Switch, 440 psi CL, M/R (SMR440)
- BELIMO Proportional Actuator, 24V, 2-10VDC (LMB24-SR-T)
- BELIMO Valve Linkage (WAF-4)
- BELIMO Actuator, Spring Return, 3/4in NPT, 2 Way (B217+LF24-MFT)
- BELIMO Valve Assembly, 2in, Non Spring Return (B249VS+GMX24MFTX1)
- BELIMO Actuator, Spring Return, 24V On/Off (TFRB24)
- BELIMO Return Proportional Actuator, NonSpring (TR24-SR-T)
- ANTHONY Door Gasket, 29-3/4" x 60-9/16" (02-14801-0001)
- Belimo Fan Parts