Shop All Furnace and Heater Parts
Belimo
Resistor, 500 ohm
Mfr # ZG-R01
Zoro # G7761568
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Belimo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # ZG-R01
- Zoro # G7761568
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Resistor, 500 ohm |
Fits Brand | Belimo |
Description
Resistor, 500 ohm, Fits Brand Belimo
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft and Bearing Kit, Use With 3C716 (3C716SBK)
- FOSTORIA Portable Electric Jobsite & Garage Heater, 208/240V AC, 1 Phase (HF684-TC)
- TEMPCO Band Heater, 240V, 10 In. Dia., 900 Deg F (MBH20557)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 25 ft. L, Poly (2105-0300-1225)
- BELIMO Shaftadaptorextension5"Long Lf (ZG-LMSA-1/2-5)
- BELIMO Crankarm, for Lf Shaft s To 1/2" (KH-LF)
- BELIMO Weather Shield (ZS-CCV-110)
- BELIMO Reversible Spindle Clamp (K-SA)
- BELIMO V-Bolt Crankarm Kit (KH-AFB)
- BELIMO S/R Actuator Prop 24V (AFB24-MFT-X1)
- SIEMENS Passkey Tool (544-643A)
- Belimo Furnace and Heater Parts