Shop All Fan Parts
Belimo
Proportional Actuator, 24V, 2-10VDC
Mfr # LMB24-SR-T
Zoro # G2495075
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Dampers in HVAC Systems
- Width 2 19/32 in
- Depth 1 27/32 in
- Height 6 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2 19/32 in |
Depth | 1 27/32 in |
Height | 6 9/16 in |
Overall Width | 2 5/8 in |
Overall Depth | 1 7/8 in |
Overall Height | 6 5/8 in |
For Shaft Diameter | 1 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 45 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP20, Spring Return Non-Spring Return, Time to Close 95 sec, Shaft Type 1/4 in to 3/4 in Round or 5/16 in to 3/4 in Square, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Valve Actuator, Two Position Line Voltage (VC4011ZZ11)
- TOPOG-E Manway Gasket, Series 2000, Graphite, 12 in x 16 in x 1-1/4 in, Elliptical, PK 2 (T2000-12X16X1-1/4E-PK2)
- TRANE Bnr01077 Burner Stainless Steel (BNR01077)
- DANFOSS Coil, 24Vdc 18Watt Dinspade Bb Coil (018F7397)
- BELIMO Return Proportional Actuator, NonSpring (TR24-SR-T)
- BELIMO Actuator, Spring Return On/Off, 120V, No.22 (TFB120-S)
- BELIMO Actuator, Spring Return, 3/4in NPT, 2 Way (B217+LF24-MFT)
- BELIMO Valve Assembly, 2in, Non Spring Return (B249VS+GMX24MFTX1)
- BELIMO Valve Linkage (WLF)
- BELIMO Actuator, Spring Return, 24V On/Off (TFRB24)
- SUPCO Inspection Mirror, 2.25", Round (IM3)
- Belimo Fan Parts