Shop All Control Parts
Belimo
Non-Spring Return Damper Actuator
Mfr # NMB24-SR
Zoro # G0282086
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 5/32 in
- Torque 90 in-lb
- Signal Type Proportional
- Stroke Deg. 0 to 95
- Shaft Type 1/2 in to 1-3/64 in Round or 13/32 in to 1-3/64 in Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # NMB24-SR
- Zoro # G0282086
- Country of Origin United States
- Category Control Parts
Dimensions
Width | 3 5/32 in |
Depth | 2 27/64 in |
Height | 6 7/8 in |
Overall Depth | 2 3/8 in |
Overall Width | 3 1/8 in |
For Shaft Diameter | 1 in |
Overall Height | 6 7/8 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 90 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 150 sec, Shaft Type 1/2 in to 1-3/64 in Round or 13/32 in to 1-3/64 in Square, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round In-Cut, 12 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300049)
- AIR CONDITIONING PRODUCTS CO 12 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 12")
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 1 hp (7M7X6)
- HI-TECH DURAVENT Industrial Duct Hose, 8"x50ft. (2031-0800-2050)
- BELIMO Spring Return Damper Actuator, 120VAC (LF120)
- BELIMO Actuator, 24V (AMB24-3)
- BELIMO Sprng Rtrn Dmpr Actuator, 24VAC to 240VAC (AFBUP-S)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24)
- BELIMO Non-Spring Return Damper Actuator (AMB24-SR)
- BELIMO Non-Spring Return Damper Actuator (LRB24-SR)
- RHEEM Pressure Switch, 0.30" PF, SPST (42-24194-82)
- Belimo Control Parts