Shop All Control Parts
Belimo
Non-Spring Return Control Valve Actuator
Mfr # ARB24-SR
Zoro # G0282269
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Deg. 0 to 90
- Depth 2 31/64 in
- Motor Direction CW or CCW
- Torque 180 in-lb
- Timing 90 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belimo
- MFR # ARB24-SR
- Zoro # G0282269
- Country of Origin United States
- Category Control Parts
Dimensions
Depth | 2 31/64 in |
Width | 3 29/64 in |
Height | 8 1/2 in |
Overall Width | 3 7/16 in |
Overall Height | 8 1/2 in |
Overall Depth | 2 1/2 in |
Stroke Length | Not Rated |
Electrical Lead Length | 3 ft |
Description
Electric Ball Valve Actuator, Auxiliary Contact Form Not Applicable, Compatible Series B230, B240, B250, B320, B330, B340, Control Signal Proportional, Cycle Time 90 sec, Electrical Connection Type Cable, Electrical Lead Length 3 ft, Housing Material Steel, NEMA Rating 2, Number of Auxiliary Switches 0, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -22 Degrees F, Overall Depth 2 1/2 in, Overall Height 8 1/2 in, Overall Width 3 7/16 in, Power Consumption 5 VA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Pacesetter Fan 13" 12VAC (MP136K)
- RHEEM 42-22692-06 Door Switch (42-22692-0)
- HONEYWELL H7635A2012 Humidity Transmitter, (H7635A2012)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 50 ft. L, PVC (0354-0125-0001)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-SR)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFB24)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (AFBUP)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-S)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-MFT)
- BELIMO Non-Spring Rtrn Damper Actuator, 24VAC/DC (LMB24-3)
- MEPCO Thermostatic Disc (C5940)
- Belimo Control Parts