Shop All Gas Valves
Belimo
Mixing Valve, 3-Way Flanged Globe Valve, 4" Inlet Size
Mfr # G7100
Zoro # G7695657
product price: $2,087.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,087.99
Free 30-Day Returns
Key Features
- Inlet Size 4"
- Outlet Size 4"
- Valve Type 3-Way Flanged Globe Valve
- For Use With Unit Ventilation, Air Handling Units, Water/Steam Control in Heating and Cooling Systems
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # G7100
- Zoro # G7695657
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 4" |
Outlet Size | 4" |
Details
Valve Type | 3-Way Flanged Globe Valve |
For Use With | Unit Ventilation, Air Handling Units, Water/Steam Control in Heating and Cooling Systems |
Item | Mixing Valve |
Standards | ANSI |
Description
Valve 4 In. Flg 3W Mixing 190Cv Vlv Bdy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 917178A Defrost Control Board (917178A)
- EVERPURE Cartridge, Water Filter -Ec210 (EV9534-26)
- AMERICAN METAL FILTER 20 X 30 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202030)
- RIETSCHLE THOMAS Vacuum Pump, 5 HP, 29.90 In. Hg, 71.0 cfm (VC-100)
- BELIMO Weather Shield, for Control Vlv (ZS-CCV-100)
- RAYPAK 004306F 24V 3/4" X 3/4" Slow (004306F)
- COMPONENT HARDWARE Cast Iron Mushroom Burner 7,000 BtuH (G22-4320)
- HONEYWELL HOME STANDING PILOT GAS VALVE, STEP OPENING, 3/ (V800C1052)
- WHITE-RODGERS 36C03-333 24V 1/2" X 3/4" (36C03-333)
- WHIRLPOOL Gas Valve (9763716)
- WHITE-RODGERS Gas Valve, Liquefied Petroleum, Oxygen, and Natural Gas, 30 mV (07 64 742S1)
- Belimo Gas Valves