Shop All Furnace and Heater Parts
Belimo
Linkagedualact 2.5" - 3" Vb - 92xx
Mfr # UGLK1070
Zoro # G7462301
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belimo
- MFR # UGLK1070
- Zoro # G7462301
- UPC # 00694776966969
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Linkagedualact 2.5"-3" Vb-92Xx |
Description
Linkagedualact 2.5 In.-3 In. Vb-92Xx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Themostatic Ex Valve, 2 to 3-1/2 Ton (ECE-C-SZ)
- KOCH Filter, HEPA99.97, Galv, 24x24x12, DTF (H66A1X1)
- MEDIFY AIR Medify MA15 Replacement Filter H13 True HEPA 999 particle removal 2PK (MA-15R-2)
- JB INDUSTRIES Cap Tube.036 I.D. X .087 O.D. X 12 Ft (TC-36-12)
- BELIMO Crankarm, for Lf Shaft s To 1/2" (KH-LF)
- BELIMO Anti-Rotation Bracket (TF-P)
- BELIMO V-Bolt Crankarm Kit (KH-AFB)
- BELIMO S/R Actuator Prop 24V (AFB24-MFT-X1)
- BELIMO CrankarmAdaptrKit for AFB/NFB (ZG-AFB)
- BELIMO Reversible Spindle Clamp (K-SA)
- GC VALVES Solenoid Valve 3/8" N/C 120V 0/15N. Airgaso (S311GF02N9CF5)
- Belimo Furnace and Heater Parts