Shop All Actuators and Damper Motors
Belimo
Fire/Smoke Actuator 120V
Mfr # FSTF120
Zoro # G7457480
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belimo
- MFR # FSTF120
- Zoro # G7457480
- Country of Origin United States
- Category Actuators and Damper Motors
Details
Item | Fire/Smoke Actuator 120V |
Description
Fire/Smoke Actuator 120V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Fin Comb Kit, 8 to 20 Fins per In. (61158)
- GREENSEAM Round Reducer, 5 in x 4 in Duct Dia, Galvanized Steel, 24 GA, 5 in W, 6" L, 6 1/4 in H (GRR5P4PGA24)
- ROBERTSHAW Infinite Control Switch, Includes: Universal Mounting Hardware (5500-203M)
- EMERSON Thermostat, 1 H 1 C, Battery, 24VAC (1E78-140)
- BELIMO Lmb24-3-T Us 24V 45 In-Lb (4 Nm) (LMB24-3-T)
- BELIMO Fsnf120-S Us 120V Fire & Smoke (FSNF120-S)
- BELIMO UGVL w/ non-SR 337lbf MFT (UGVL+SVX24-MFT)
- BELIMO 20V-240V;S/R;90LB;UnivDampAct (NFBUP)
- BELIMO FIRE/SMOKE 24v;35#;S/R;On/Off (FSLF24)
- BELIMO 120V SR 18inlb ON/OFF 1SPDT (TFCB120-S)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., 24VAC/DC (M9124-AGA-2)
- Belimo Actuators and Damper Motors