Shop All Actuators and Damper Motors
Belimo
Fire & Smoke Actuator, Damper, 180 in-lb
Mfr # FSAFB24-SR-S
Zoro # G101770410
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Spring Return
- Signal Type Proportional
- Torque 180 in-lb
- Voltage 24 V AC/DC
- Timing Less than 75 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # FSAFB24-SR-S
- Zoro # G101770410
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Depth | 4 12/25 in |
Height | 9 69/100 in |
Width | 3 43/50 in |
Overall Height | 9 3/4 in |
Overall Depth | 4 1/2 in |
For Shaft Diameter | 1 in |
Overall Width | 3 7/8 in |
Description
Fire and Smoke Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 180 in-lb, Input Voltage 24V AC/DC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 75 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Humidity Sensor (HE-68N3-1N00WS)
- BELIMO Non-Spring Return Damper Actuator (AMB24-SR)
- WATTS L100Xl-3-150 3/4" T&P Valve Set (L100XL-3-1)
- COMSTAR INTL Super Grease Cutter 16 Ounce Aerosol (55-121*)
- BELIMO Afrx24-Mft Spring Return (AFRX24-MFT)
- BELIMO Damper Actuator, 270"-lb, Spring Rtrn (EFCX120-S N4)
- BELIMO Actuator, Damper, 35 in-lb, 24V AC/DC (LF24 US)
- BELIMO 2-spdt AuxSwitches ALL NSR ACT (S2A)
- BELIMO Actuator, Damper, 35 in-lb, 24V AC/DC (LF24-SR US)
- BELIMO 20V-240V;S/R;90LB;UnivDampAct (NFBUP)
- JOHNSON CONTROLS Elec Act, 22 in.-lb., Proportional, 24VAC (VA-8122-1)
- Belimo Actuators and Damper Motors