Shop All Electro Mechanical Actuators
Belimo
Electric Actuator, Direct Mount, 120VAC
Mfr # FSAF120A
Zoro # G1620453
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- For Use With Dampers and Valves
- Shaft Type 1/2 in to 1-1/16 in Round
- Electrical Connections 3 ft 18 AWG Appliance Cable, 1/2 in Conduit
- Mounting Type Direct Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # FSAF120A
- Zoro # G1620453
- Country of Origin United States
- Category Electro Mechanical Actuators
Dimensions
Depth | 7 13/32 in |
Height | 7 1/2 in |
Width | 2 1/4 in |
For Shaft Diameter | 1 1/8 in |
Overall Height | 10 1/4 in |
Overall Depth | 3 1/2 in |
Overall Width | 3 7/8 in |
Description
Fire and Smoke Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 180 in-lb, Input Voltage 120V AC, Output Signal Not Applicable, Contact Form SPST, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP40, Spring Return Spring Return, Smoke Application Rating Smoke Application Rated, Fire Application Rating Fire Application Rated, Time to Close 25 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Fitting, Wall Bracket, For 22.22mm (6689 25 22GR)
- TOMPKINS Hydraulic Fitting-Steel32FJ-24MJ (2406-32-24)
- MAJOR Major: HIT-45TG5 - 3/8" Template Guide For Porter Cable - Dewalt - New Model Craftsman Routers (MJR-HIT-45TG5)
- LOC-LINE 15mm Short Lathe Adapter, PK20 (49458)
- WARNER LINEAR Linear Actuator, 115VAC, 2200 lb., 12 In (K2XG20-115V-12)
- WARNER LINEAR B-Track Linear Actuator, 115VAC, 1200 lb., 12 In (K2G20-115V-BR-12)
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 8 In (K2XG10-12V-08)
- WARNER LINEAR Linear Actuator, 230VAC, 600 lb., 8 In (K2G10-230V-BR-08)
- WARNER LINEAR Linear Actuator, 24VDC, 100 lb., 6 In (M1-D024-0100-A06-LN)
- DUFF-NORTON LinearActuator, 4"Stroke L., 12V DC, 3.5A (LT100-1-100)
- DUFF-NORTON LinearActuator, 7 9/10"Stroke L., 12V DC (LT225-1-200)
- Belimo Linear Motion