Shop All Actuators and Damper Motors
Belimo
Actuator24V Fltg 22"/Lb S/R, w/Aux
Mfr # TFB24-3-S
Zoro # G7446262
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # TFB24-3-S
- Zoro # G7446262
- Country of Origin United States
- Category Actuators and Damper Motors
Details
Item | Actuator24V Fltg 22"/Lb S/R,w/Aux |
Description
Actuator24V Fltg 22 In./Lb S/R,w/Aux
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW Gooseneck Vent 4In Black Glv (GNV4BL)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- DAYTON Cabinet Exhaust Fan, 36 In, 115/208-230 V (1AHD1)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK19)
- BELIMO Afrx24-Mft Spring Return (AFRX24-MFT)
- BELIMO Actuator24V Nsr Modulating Actuator (ARX24-MFT-T)
- BELIMO 20V-240V;S/R;90LB;UnivDampAct (NFBUP)
- BELIMO Fire & Smoke Actuator, Damper, 180 in-lb (FSAF24A)
- BELIMO Lf120-S Us Spr.Rtn.Act 120V 35 (LF120-S)
- BELIMO Lf24-Sr Us Spr.Rtn.Act 24V (LF24-SR)
- KMC KREUTER Mcp-80313003 Act. ;Mtl; 5-10#; (MCP-803130)
- Belimo Actuators and Damper Motors