Shop All Fan Parts
Belimo
Actuator, Spring Return, 24V On/Off
Mfr # TFRB24
Zoro # G2495057
original price:
$223.99
7% off
new price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Air Handling Units; Unit Ventilators; Hydronic System with Variable Flow
- Width 3 3/64 in
- Depth 2 13/32 in
- Height 6 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 3/64 in |
Depth | 2 13/32 in |
Height | 6 9/32 in |
Overall Depth | 2 7/16 in |
Overall Height | 6 5/16 in |
Overall Width | 3 1/16 in |
Electrical Lead Length | 3 ft |
Stroke Length | Not Rated |
Description
Electric Ball Valve Actuator, Application Air Conditioning, Compatible Series B200, B210, B220, B300, B310, Control Signal On/Off, Cycle Time 75 sec, Electrical Connection Type Cable, Electrical Lead Length 3 ft, Housing Material Plastic, NEMA Rating 2, Number of Auxiliary Switches 0, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -22 Degrees F, Overall Depth 2 7/16 in, Overall Height 6 5/16 in, Overall Width 3 1/16 in, Power Consumption 5 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 70-21858-12 Fan Blade (70-21858-1)
- MOVINCOOL Condenser Fan Motor OP60 (LA484211-1501)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x15", MERV 14 (2JUX9)
- HONEYWELL At88A1005 75Va Trans 120V-24 (AT88A1005)
- BELIMO Valve Linkage (WAF-4)
- BELIMO Valve Linkage (WLF)
- BELIMO Return Proportional Actuator, NonSpring (TR24-SR-T)
- BELIMO Valve Assembly, 2in, Non Spring Return (B249VS+GMX24MFTX1)
- BELIMO Valve, 1/2in, 2 Way, Chrome Plated, 1.2 CV (B210B)
- BELIMO Proportional Actuator, 24V, 2-10VDC (LMB24-SR-T)
- A.O. SMITH Heater Element, 480V (100110133)
- Belimo Fan Parts