Shop All Actuators and Damper Motors
Belimo
Actuator, Damper, 45 in-lb, 24V AC/DC
Mfr # LMB24-3-T
Zoro # G1953136
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Non-Spring Return
- Signal Type Floating Point
- Input Voltage 24V AC/DC
- Power Rating 1.5W
- Power Consumption 2 VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # LMB24-3-T
- Zoro # G1953136
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Overall Height | 4 5/8 in |
Overall Depth | 2 3/8 in |
For Shaft Diameter | 3/4 in |
Description
Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 45 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Screw Terminals, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 1, IP Rating IP20, Spring Return Non-Spring Return, Time to Close 95 sec, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -22 Degrees F, Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 8 (6B927)
- DAYTON Propeller, Dia 8 In, Bore Dia 5/16 In (2MXZ8)
- AMERICAN LOUVER Eggcrate Panel, Plastic, Black, PK5 (TC-24-2448BK-5PK)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31454)
- BELIMO Nfbup-S Us Spr.Rtn.Act 120V 60 (NFBUP-S)
- BELIMO Amb24-3 Us 24V 160 In-Lb (AMB24-3)
- BELIMO Lf120-S Us Spr.Rtn.Act 120V 35 (LF120-S)
- BELIMO UGVL w/ non-SR 337lbf MFT (UGVL+SVX24-MFT)
- BELIMO Lf24-Sr-S Us Spr.Rtn.Act 24V 35 (LF24-SR-S)
- BELIMO 120V SR 18inlb ON/OFF 1SPDT (TFCB120-S)
- SIEMENS Sfa71U 24Vac 2Pos Actuator (SFA71U)
- Belimo Actuators and Damper Motors