Shop All Actuators and Damper Motors
Belimo
Actuator, Damper, 35 in-lb, 24V AC/DC
Mfr # LF24 US
Zoro # G1953702
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Spring Return
- Signal Type On/Off
- Power Consumption 7 VA
- Power Rating 5W
- Input Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # LF24 US
- Zoro # G1953702
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
For Shaft Diameter | 1/2 in |
Overall Width | 3 7/8 in |
Description
Actuator, Valve Application Damper, Signal Type On/Off, Rated Torque 35 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 75 sec, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Agricultural Exhaust Fan, 12", 1610 cfm, 115/230V (PFM126P13)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP4)
- GOODMAN B1370189 Switch, Primary Limit, (B1370189)
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 2", 6 Pack (FB24X28X2A_6)
- BELIMO Actuator24V Sr Mod Mft 95Deg 10Nm Aux (NFB24-MFT-S)
- BELIMO Actuator24V Nsr 45"lb On/Off/Float (LMB24-3-P5-T)
- BELIMO Afrx24-Mft Spring Return (AFRX24-MFT)
- BELIMO Afbup 24-240V Multi Voltage (AFBUP)
- BELIMO Damper Actuator, 270"-lb, Spring Rtrn (EFCX120-S N4)
- BELIMO Lrb24-3 24V On/Off Floating Non (LRB24-3)
- JOHNSON CONTROLS Electric Actuator, 280 in.-lb.-4 to 122 (M9132-GGA-2)
- Belimo Actuators and Damper Motors