Shop All Actuators and Damper Motors
Belimo
Actuator, Damper, 180 in-lb, 24V AC/DC
Mfr # AMB24-SR
Zoro # G1953249
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Return Non-Spring Return
- Input Voltage 24V AC/DC
- Power Rating 2.5W
- Power Consumption 5 VA
- Plenum Rating Plenum Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # AMB24-SR
- Zoro # G1953249
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
For Shaft Diameter | 1 in |
Overall Width | 3 1/2 in |
Overall Depth | 2 1/2 in |
Description
Actuator, Valve Application Damper, Rated Torque 180 in-lb, Input Voltage 24V AC/DC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -22 Degrees F, Weight 2.5 lb, Overall Width 3 1/2 in, For Shaft Diameter 1 in, For Shaft Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Amerimax 69112 Trim Coil, 50 ft L, Aluminum, Brown/White (69112)
- JOHNSON CONTROLS Pneumatic Oil Indicator Cartridge (A-4000-121)
- ZORO SELECT Press Switch, Open On Fall 25 PSI (6ALA5)
- DAYTON Blower, 10 5/8 In, Less Mtr, Whl w/ 10-5/8 (5NRC6)
- BELIMO Tfb24 Us 24V On/Off Direct (TFB24)
- BELIMO Nfbup-S Us Spr.Rtn.Act 120V 60 (NFBUP-S)
- BELIMO Fire & Smoke Actuator, Damper, 180 in-lb (FSAF24A)
- BELIMO Actuator24V Nsr Modulating Actuator (ARX24-MFT-T)
- BELIMO Actuator24V S/R 337, w/Sgvl Linkage (SGVL+SVKB24-MFT)
- BELIMO Actuator, Damper, 35 in-lb, 24V AC/DC (LF24 US)
- AAON ACTUATOR SIEMENS 35INLB (V92050)
- Belimo Actuators and Damper Motors