Shop All Actuators and Damper Motors
This Product is Discontinued
Belimo
Actuator, Damper, 180 in-lb, 24V AC/DC (Discontinued)
Mfr # AFB24-SR
Zoro # G1953809
Free Shipping & Returns
This Product is Discontinued
Key Features
- Spring Return Spring Return
- Signal Type Proportional
- Power Rating 5.5W
- Power Consumption 8.5 VA
- Input Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belimo
- MFR # AFB24-SR
- Zoro # G1953809
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
For Shaft Diameter | 1 in |
Overall Depth | 3 3/8 in |
Overall Height | 9 3/4 in |
Description
Actuator, Valve Application Damper, Signal Type Proportional, Rated Torque 180 in-lb, Input Voltage 24V AC/DC, Output Signal 2 to 10V DC, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 95 sec, Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 122 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.