Shop All Fan Parts
Belimo
Actuator, 24V, 2-10VDC, 112in-lb.
Mfr # UGVL+LVKB24-SR
Zoro # G2495090
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24VAC
- For Use With Dampers in HVAC Systems
- Features Actuator Type: Electronic Fail-Safe; Control Type: Modulating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 24VAC |
For Use With | Dampers in HVAC Systems |
Features | Actuator Type: Electronic Fail-Safe; Control Type: Modulating |
Item | Actuator, 24V, 2-10VDC,112"-lb. |
Description
Actuator, 24V, 2-10VDC,112 In.-lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Thermostat Dp 120/208 /240-22A & 277V-18A White (K102)
- INTERNATIONAL ENVIRONMENTAL Motor, Direct Drive, 1/12 HP, 115-127V (70021518)
- NAVAC Rapid Evacuation Kit, Pro-Plus 1-NHB1, 1-NHB2, 2-NVR1, 1-NMV1 (NEVK3)
- MASTER FLOW Master Flow ERV5BL Power Attic Vent, 1250 cfm, 600 sq-in Net Free Ventilating Area, Steel, Black (ERV5BL)
- BELIMO Actuator, Spring Return, 3/4in NPT, 2 Way (B217+LF24-MFT)
- BELIMO Actuator, Spring Return, 24V On/Off (TFRB24)
- BELIMO Return Actuator, 24V, Non-Spring, 70in-lb. (NMB24-MFT)
- BELIMO Valve, 1/2in, 2 Way, Chrome Plated, 1.2 CV (B210B)
- BELIMO Valve Assembly, 2in, Non Spring Return (B249VS+GMX24MFTX1)
- BELIMO Proportional Actuator, 24V, 2-10VDC (LMB24-SR-T)
- DAYTON Motor (22YH25)
- Belimo Fan Parts