Shop All Universal Joints
Belden
Universal Joint, USSK40, 1-1/4" Bore Dia.
Mfr # USSK40-20-18-SS
Zoro # G309253814
product price: $2,171.99
/ea
Free Shipping & Returns
$2,171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- Bore Tolerance +0.0010/-0.0000 in
- Maximum Torque 4,650 in-lb
- Included Screws Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # USSK40-20-18-SS
- Zoro # G309253814
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 7 in |
Minimum Bore Diameter | 1 1/8 in |
Yoke Length | 3 1/2 in |
Bore Diameter | 1 1/4 in |
Joint Diameter | 2 1/2 in |
Screw Thread Size | 3/8"-16 |
Keyway Depth | 1/4 in |
Length through Bore | 2 1/16 in |
Keyway Width | 1/4 in |
Maximum Bore Diameter | 1 1/4 in |
Coupling Size | USSK40 |
Outside Diameter | 2 1/2 in |
Description
Universal Joint, Coupling Size USSK40, Overall Length 7 in, Maximum Bore Diameter 1 1/4 in, Maximum Operating Angle 45 Degrees , Yoke Length 3 1/2 in, Boot Material Nitrile, Bore Diameter 1 1/4 in, Number of Joints Single, Joint Diameter 2 1/2 in, Maximum Torque 4,650 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 1/2 in, Keyway Depth 1/4 in, Keyway Width 1/4 in, Length through Bore 2 1/16 in, Break Torque 23,250 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, NFPA Double Acting (6X375)
- POWERFLITE 3L200 20" Outside Length, 3/8" Top Width, 1 Ribs (3L200-2)
- SKF SKF 6004Z, Single Row Ball Bearings (6004Z)
- INGERSOLL-RAND Maintnence Kit (47739543001)
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- KEYSHAFT Keyed Shaft, Dia. 3/8 In, 3 In L, 304 SS (3/8 GKS-304-3)
- Belden Couplings, Collars, & Adapters