Shop All Universal Joints
Belden
Universal Joint, USSK40, 1-1/4" Bore Dia.
Mfr # USSK40-20-16-F
Zoro # G009253831
product price: $1,686.99
/ea
Free Shipping & Returns
$1,686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Bore Tolerance +0.0010/-0.0000 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- System of Measurement Inch
- Bore Type Machinable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # USSK40-20-16-F
- Zoro # G009253831
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 7 in |
Screw Thread Size | 3/8"-16 |
Yoke Length | 3 1/2 in |
Keyway Width | 1/4 in |
Maximum Bore Diameter | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Joint Diameter | 2 1/2 in |
Keyway Depth | 1/4 in |
Minimum Bore Diameter | 1 in |
Length through Bore | 2 1/16 in |
Coupling Size | USSK40 |
Outside Diameter | 2 1/2 in |
Description
Universal Joint, Coupling Size USSK40, Overall Length 7 in, Maximum Bore Diameter 1 1/4 in, Maximum Operating Angle 45 Degrees , Yoke Length 3 1/2 in, Boot Material Nitrile, Bore Diameter 1 1/4 in, Number of Joints Single, Joint Diameter 2 1/2 in, Maximum Torque 6,400 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 1/2 in, Keyway Depth 1/4 in, Keyway Width 1/4 in, Length through Bore 2 1/16 in, Break Torque 32,000 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.15" OD (383B)
- QA1 Male Stud Rod End, LH, 7/16-20 (CML7S)
- FOSTER Socket, Strght Thru, Snap-Tite, Brass, 1/4" (FHS2B)
- FESTO Solenoid Coil MSN1G-24DC-OD (MSN1G-24DC-OD)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Universal Joint, Bore 5/8 In, Alloy Steel (NB-UJ1250X5/8)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00 KIT)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 5/8 x 18L, 2-1/2" O.A.L (71752-5/8-32-5/8L)
- Belden Couplings, Collars, & Adapters