Shop All Universal Joints
Belden
Universal Joint, USSK28, 1" Bore Dia.
Mfr # USSK28-16-8-SS
Zoro # G909253818
product price: $711.99
/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Bore Tolerance +0.0010/-0.0000 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- Bore Diameter 1 in
- Screw Material Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # USSK28-16-8-SS
- Zoro # G909253818
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 in |
Bore Diameter | 1 in |
Joint Diameter | 1 3/4 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Screw Thread Size | 5/16"-18 |
Minimum Bore Diameter | 1/2 in |
Yoke Length | 2 1/2 in |
Length through Bore | 1 5/8 in |
Maximum Bore Diameter | 1 in |
Outside Diameter | 1 3/4 in |
Coupling Size | USSK28 |
Description
Universal Joint, Coupling Size USSK28, Overall Length 5 in, Maximum Bore Diameter 1 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/2 in, Boot Material Nitrile, Bore Diameter 1 in, Number of Joints Single, Joint Diameter 1 3/4 in, Maximum Torque 2,100 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 5/8 in, Break Torque 10,500 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Check Valve, 1/2 in. (1312100170)
- PARKER Quick Connect Hose Coupling, 1/4 in (TL-251-4MP)
- STONER Zero Stick Mold Release, Aerosol Can, 12 oz, Dimethyl Ether, Liquid (E342)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 7.25 in OD (2AK741)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- LOVEJOY Solid U Joint (D-4)
- Belden Couplings, Collars, & Adapters