Shop All Universal Joints
Belden
Universal Joint, USSK28, 1" Bore Dia.
Mfr # USSK28-16-8-F
Zoro # G709253841
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- Bore Tolerance +0.0010/-0.0000 in
- Included Screws Set Screw
- Joint Type Pin & Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # USSK28-16-8-F
- Zoro # G709253841
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 in |
Length through Bore | 1 5/8 in |
Joint Diameter | 1 3/4 in |
Screw Thread Size | 5/16"-18 |
Keyway Depth | 1/8 in |
Maximum Bore Diameter | 1 in |
Minimum Bore Diameter | 1/2 in |
Bore Diameter | 1 in |
Keyway Width | 1/4 in |
Yoke Length | 2 1/2 in |
Outside Diameter | 1 3/4 in |
Coupling Size | USSK28 |
Description
Universal Joint, Coupling Size USSK28, Overall Length 5 in, Maximum Bore Diameter 1 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/2 in, Boot Material Nitrile, Bore Diameter 1 in, Number of Joints Single, Joint Diameter 1 3/4 in, Maximum Torque 2,900 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 5/8 in, Break Torque 14,500 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC 380 LUBRICATOR BOWL KIT (AL115-109)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI2215SMVST3, Pressure Line, 3 micron, Outside-In (MF0060989)
- CONTROL DEVICES Pneumatic Drain Valve (DP25-1A060)
- ENERPAC RCS302, 32.4 ton Capacity, 2.44 in Stroke, Low Height Hydraulic Cylinder (RCS302)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- SUNEX Drive, Impact Universal Joint, 1/2" (2300)
- Belden Universal Joints