Shop All Universal Joints
Belden
Universal Joint, USSK28, 1" Bore Dia.
Mfr # USSK28-16-12-SS
Zoro # G809253802
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- Bore Tolerance +0.0010/-0.0000 in
- U-Joint Material Stainless Steel
- For Environment Dust/Water, Self Lubricate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # USSK28-16-12-SS
- Zoro # G809253802
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 in |
Maximum Bore Diameter | 1 in |
Yoke Length | 2 1/2 in |
Minimum Bore Diameter | 3/4 in |
Bore Diameter | 1 in |
Keyway Depth | 3/16 in |
Keyway Width | 1/4 in |
Screw Thread Size | 5/16"-18 |
Joint Diameter | 1 3/4 in |
Length through Bore | 1 5/8 in |
Coupling Size | USSK28 |
Outside Diameter | 1 3/4 in |
Description
Universal Joint, Coupling Size USSK28, Overall Length 5 in, Maximum Bore Diameter 1 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/2 in, Boot Material Nitrile, Bore Diameter 1 in, Number of Joints Single, Joint Diameter 1 3/4 in, Maximum Torque 2,100 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth 3/16 in, Keyway Width 1/4 in, Length through Bore 1 5/8 in, Break Torque 10,500 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Water Coolant System (043007)
- VIBCO Electric Vibrator, 1.12 A, 115VAC, 1 Phase (SPR-40)
- FESTO Self-Aligning Rod Coupler FK-M6 (FK-M6)
- TOMPKINS Hydraulic Fitting-Steel20MJ BULKHEAD UNION (2700-20-20)
- BELDEN Universal Joint, Bore 1 In, SS (SS-NB-UJ2000X1KB)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- LISLE U-JOINT DRIVER PNEUMATIC (LI18980)
- Belden Couplings, Collars, & Adapters