Shop All Universal Joints
Belden
Universal Joint, USSK28, 1" Bore Dia.
Mfr # USSK28-16-12-F
Zoro # G009253848
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Bore Tolerance +0.0010/-0.0000 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- For Environment Dust/Water, Self Lubricate
- Yoke Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # USSK28-16-12-F
- Zoro # G009253848
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 in |
Yoke Length | 2 1/2 in |
Joint Diameter | 1 3/4 in |
Keyway Width | 1/4 in |
Length through Bore | 1 5/8 in |
Minimum Bore Diameter | 3/4 in |
Screw Thread Size | 5/16"-18 |
Keyway Depth | 3/16 in |
Maximum Bore Diameter | 1 in |
Bore Diameter | 1 in |
Outside Diameter | 1 3/4 in |
Coupling Size | USSK28 |
Description
Universal Joint, Coupling Size USSK28, Overall Length 5 in, Maximum Bore Diameter 1 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/2 in, Boot Material Nitrile, Bore Diameter 1 in, Number of Joints Single, Joint Diameter 1 3/4 in, Maximum Torque 2,900 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth 3/16 in, Keyway Width 1/4 in, Length through Bore 1 5/8 in, Break Torque 14,500 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU2101A03ANP01, Pressure Line, 3 micron (ZX-CU2101A03ANP01)
- HANDI-CHEK Grease Fittings Assort 102pcs (DISP-GF102)
- COXREELS Bumper Stop, 2 in, Rubber (20217)
- D&D 67" Outside Length, 1/2" Top Width, 1 Ribs (AX65)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00)
- BELDEN Universal Joint, Bore 1 In, Alloy Steel (NB-UJ2000X1)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- GREY PNEUMATIC 3/8"DR X 3/8" UNIV JNT (1129UJ)
- Belden Universal Joints