Shop All Universal Joints
Belden
Universal Joint, USSK24, 3/4" Bore Dia.
Mfr # USSK24-12-8-SS
Zoro # G409253806
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- Bore Tolerance +0.0010/-0.0000 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- System of Measurement Inch
- U-Joint Material Grade 416
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # USSK24-12-8-SS
- Zoro # G409253806
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 4 1/4 in |
Screw Thread Size | 5/16"-18 |
Joint Diameter | 1 1/2 in |
Minimum Bore Diameter | 1/2 in |
Bore Diameter | 3/4 in |
Maximum Bore Diameter | 3/4 in |
Keyway Depth | 1/8 in |
Keyway Width | 3/16 in |
Length through Bore | 1 3/8 in |
Yoke Length | 2 1/8 in |
Outside Diameter | 1 1/2 in |
Coupling Size | USSK24 |
Description
Universal Joint, Coupling Size USSK24, Overall Length 4 1/4 in, Maximum Bore Diameter 3/4 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/8 in, Boot Material Nitrile, Bore Diameter 3/4 in, Number of Joints Single, Joint Diameter 1 1/2 in, Maximum Torque 1,450 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth 1/8 in, Keyway Width 3/16 in, Length through Bore 1 3/8 in, Break Torque 7,250 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cover Guard (11592)
- DAYTON Shaft Collar, Set Screw, 1Pc, 7/8 In, St, PK3 (2X738)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 1750mm L (200G14M1750)
- ARO Valve, Exhaust, 1/8 In (EV125)
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00 KIT)
- BELDEN Universal Joint, Plain, 1/2" dia. Outside (UJ-HD1500x18K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- RULAND Single U-Joint, 7/8" x 7/8" Bores, 1.745" OD, Steel (US28-14-14-F)
- Belden Couplings, Collars, & Adapters