Shop All Universal Joints
Belden
Universal Joint, USSK24, 3/4" Bore Dia.
Mfr # USSK24-12-10-F
Zoro # G909253801
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- Bore Tolerance +0.0010/-0.0000 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- Maximum Bore Diameter 3/4 in
- Maximum Torque 2,000 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # USSK24-12-10-F
- Zoro # G909253801
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 4 1/4 in |
Maximum Bore Diameter | 3/4 in |
Yoke Length | 2 1/8 in |
Length through Bore | 1 3/8 in |
Bore Diameter | 3/4 in |
Keyway Depth | 3/16 in |
Minimum Bore Diameter | 5/8 in |
Screw Thread Size | 5/16"-18 |
Joint Diameter | 1 1/2 in |
Keyway Width | 3/16 in |
Outside Diameter | 1 1/2 in |
Coupling Size | USSK24 |
Description
Universal Joint, Coupling Size USSK24, Overall Length 4 1/4 in, Maximum Bore Diameter 3/4 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/8 in, Boot Material Nitrile, Bore Diameter 3/4 in, Number of Joints Single, Joint Diameter 1 1/2 in, Maximum Torque 2,000 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth 3/16 in, Keyway Width 3/16 in, Length through Bore 1 3/8 in, Break Torque 10,000 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 30mm, 6006 2RS (6006 2RS/C3 PRX)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MP (2404-12-12)
- THOMSON Pillow Block Brg, Bore 1 In, 2.63 In L (SSUPBO16)
- DYNABRADE Base (52083)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- ALL BALLS All Balls Ball Joint 42-1037 (42-1037)
- Belden Couplings, Collars, & Adapters