Shop All Universal Joints
Belden
Universal Joint, USSK20, 3/8" Bore Dia.
Mfr # USSK20-10-8-F
Zoro # G709253827
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/4 in
- Bore Tolerance +0.0010/-0.0000 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- Joint Diameter 1 1/4 in
- Minimum Bore Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # USSK20-10-8-F
- Zoro # G709253827
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 3/4 in |
Joint Diameter | 1 1/4 in |
Minimum Bore Diameter | 1/2 in |
Length through Bore | 1 1/4 in |
Screw Thread Size | 5/16"-18 |
Yoke Length | 1 7/8 in |
Bore Diameter | 3/8 in |
Keyway Depth | 1/8 in |
Keyway Width | 3/16 in |
Maximum Bore Diameter | 5/8 in |
Coupling Size | USSK20 |
Outside Diameter | 1 1/4 in |
Description
Universal Joint, Coupling Size USSK20, Overall Length 3 3/4 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 7/8 in, Boot Material Nitrile, Bore Diameter 3/8 in, Number of Joints Single, Joint Diameter 1 1/4 in, Maximum Torque 1,040 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/4 in, Keyway Depth 1/8 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Break Torque 5,200 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE Unimatch Wrapped Classical V-belt (B80)
- CAMOZZI #1525 6/4-1/4, Rapid Fitting, 6/4" X G1/4" (1525 6/4-1/4)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116471-13)
- SEALMASTER MountedCast Iron Two Bolt Pillow Block Spherical Roller, USRB5000-207-C (USRB5000-207-C)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- BELDEN Universal Joint, Bore 1/2 In, SS (SSNBUJ1000X1/2KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- MIDWEST FASTENER #10-32 Fine Thread Ball Joint Assemblies 6PK (31481)
- Belden Couplings, Collars, & Adapters