Shop All Universal Joints
Belden
Universal Joint, USSK16, 1/2" Bore Dia.
Mfr # USSK16-8-6-SS
Zoro # G409253813
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/8 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- Bore Tolerance +0.0010/-0.0000 in
- Maximum Bore Diameter 1/2 in
- Maximum Operating Angle 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # USSK16-8-6-SS
- Zoro # G409253813
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 3/8 in |
Maximum Bore Diameter | 1/2 in |
Minimum Bore Diameter | 3/8 in |
Keyway Depth | 3/32 in |
Joint Diameter | 1 in |
Bore Diameter | 1/2 in |
Yoke Length | 1 11/16 in |
Keyway Width | 1/8 in |
Screw Thread Size | 1/4"-20 |
Length through Bore | 1 3/16 in |
Outside Diameter | 1 in |
Coupling Size | USSK16 |
Description
Universal Joint, Coupling Size USSK16, Overall Length 3 3/8 in, Maximum Bore Diameter 1/2 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 11/16 in, Boot Material Nitrile, Bore Diameter 1/2 in, Number of Joints Single, Joint Diameter 1 in, Maximum Torque 315 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth 3/32 in, Keyway Width 1/8 in, Length through Bore 1 3/16 in, Break Torque 1,575 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI V-Ribbed - J Series 47'' Long x 15 Ribs Wide (470J15)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 16 Oz Non Aerosol (03039)
- GATES PowerGrip Timing Belts, 150L050 (150L050)
- CHICAGO PNEUMATIC Repair Kit CP6500RSR (8940158640)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1250x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00 KIT)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4KB)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-8-F)
- Belden Couplings, Collars, & Adapters