Shop All Universal Joints
Belden
Universal Joint, US40, 1-1/4" Bore Dia.
Mfr # US40-20-18-SS
Zoro # G609253842
product price: $1,954.99
/ea
Free Shipping & Returns
$1,954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- Bore Tolerance +0.0010/-0.0000 in
- Maximum Bore Diameter 1 1/4 in
- Minimum Bore Diameter 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # US40-20-18-SS
- Zoro # G609253842
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 7 in |
Maximum Bore Diameter | 1 1/4 in |
Minimum Bore Diameter | 1 1/8 in |
Bore Diameter | 1 1/4 in |
Length through Bore | 2 1/16 in |
Yoke Length | 3 1/2 in |
Joint Diameter | 2 1/2 in |
Outside Diameter | 2 1/2 in |
Coupling Size | US40 |
Description
Universal Joint, Coupling Size US40, Overall Length 7 in, Maximum Bore Diameter 1 1/4 in, Maximum Operating Angle 45 Degrees , Yoke Length 3 1/2 in, Boot Material Nitrile, Bore Diameter 1 1/4 in, Number of Joints Single, Joint Diameter 2 1/2 in, Maximum Torque 4,650 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 2 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 16 Pitch (NB40A)
- DAYTON Coupling, Rigid Steel (3ZN50)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E706)
- CAMOZZI Banjo, 8MM OD X 1/8 (6610 8-1/8)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD625x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00 KIT)
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00 KIT)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4KB)
- DANA U-JOINT KIT (1310/1350) GREASABLE (5-460X)
- Belden Universal Joints