Shop All Universal Joints
Belden
Universal Joint, US40, 1-1/4" Bore Dia.
Mfr # US40-20-18-F
Zoro # G309253807
Free Shipping & Returns
$1,517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Bore Tolerance +0.0010/-0.0000 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- Bore Type Machinable
- U-Joint Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # US40-20-18-F
- Zoro # G309253807
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 7 in |
Yoke Length | 3 1/2 in |
Joint Diameter | 2 1/2 in |
Maximum Bore Diameter | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Minimum Bore Diameter | 1 1/8 in |
Length through Bore | 2 1/16 in |
Coupling Size | US40 |
Outside Diameter | 2 1/2 in |
Description
Universal Joint, Coupling Size US40, Overall Length 7 in, Maximum Bore Diameter 1 1/4 in, Maximum Operating Angle 45 Degrees , Yoke Length 3 1/2 in, Boot Material Nitrile, Bore Diameter 1 1/4 in, Number of Joints Single, Joint Diameter 2 1/2 in, Maximum Torque 6,400 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 2 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 2 1/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, SynchroHT, Neoprene, 1200-8M-20 (1200-8M-20)
- NAVAC 14 SAE Brass Cap w ORing, 10PK (F3005)
- MARATHON MOTORS Motor, 1/2 HP, 1725 rpm, 56,115/208-230V (056C17G15556)
- FESTO One-Way Flow Control Valve VFOF-LE-BAH-G14-Q8 (VFOF-LE-BAH-G14-Q8)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-8-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00 KIT)
- BELDEN Universal Joint, Bore 5/8 In, SS (SS-NBUJ1250X5/8)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1125x00 KIT)
- ACDELCO Joint Asmfrt Upr Cont Arm Ball, 45D10731 (45D10731)
- Belden Couplings, Collars, & Adapters