Shop All Universal Joints
Belden
Universal Joint, US28, 1" Bore Dia.
Mfr # US28-16-12-F
Zoro # G609253828
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- Bore Tolerance +0.0010/-0.0000 in
- Length through Bore 1 5/8 in
- Joint Type Pin & Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # US28-16-12-F
- Zoro # G609253828
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 in |
Length through Bore | 1 5/8 in |
Joint Diameter | 1 3/4 in |
Yoke Length | 2 1/2 in |
Minimum Bore Diameter | 3/4 in |
Maximum Bore Diameter | 1 in |
Bore Diameter | 1 in |
Coupling Size | US28 |
Outside Diameter | 1 3/4 in |
Description
Universal Joint, Coupling Size US28, Overall Length 5 in, Maximum Bore Diameter 1 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/2 in, Boot Material Nitrile, Bore Diameter 1 in, Number of Joints Single, Joint Diameter 1 3/4 in, Maximum Torque 2,900 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 5/8 in, Break Torque 14,500 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-27620#3, Tapered Roller Bearing 48 Od, Trb Single Cup Precision 48 Od, 276203 (27620#3)
- DIXON Preformed Band Clamp K SS, 4" (KS16)
- SMC 3/8" Tube 316 SS Bulkhead Union (KQG2E11-00)
- TITAN PRO Motor Run Capacitor, 2 MFD, 2-3/4 In. H (TOCF2)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- BELDEN Universal Joint, Plain, 1/2" dia. Outside (UJ-HD1500x18K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD875x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- Belden Universal Joints