Shop All Universal Joints
Belden
Universal Joint, US28, 1" Bore Dia.
Mfr # US28-16-10-SS
Zoro # G809253833
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Bore Tolerance +0.0010/-0.0000 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- Maximum Bore Diameter 1 in
- Length through Bore 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # US28-16-10-SS
- Zoro # G809253833
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 5 in |
Maximum Bore Diameter | 1 in |
Length through Bore | 1 5/8 in |
Yoke Length | 2 1/2 in |
Bore Diameter | 1 in |
Joint Diameter | 1 3/4 in |
Minimum Bore Diameter | 5/8 in |
Coupling Size | US28 |
Outside Diameter | 1 3/4 in |
Description
Universal Joint, Coupling Size US28, Overall Length 5 in, Maximum Bore Diameter 1 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/2 in, Boot Material Nitrile, Bore Diameter 1 in, Number of Joints Single, Joint Diameter 1 3/4 in, Maximum Torque 2,100 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 5/8 in, Break Torque 10,500 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M6)
- PARKER Air Cylinder, 9/16 in Bore, 1 in Stroke, Round Body Single Acting (0.56NSR01.00)
- BREEZE Hose Clamp, GP, SAE 24,410SS, PK10 (64024H)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16786 (06Z-B46)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1250x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS875x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1000x00 KIT)
- BELDEN Universal Joint, Plain, 3/4" dia. Outside (UJ-HD1750x22K)
- KEYSHAFT Keyed Shaft, Dia. 3/8 In, 3 In L, 304 SS (3/8 GKS-304-3)
- Belden Couplings, Collars, & Adapters