Shop All Universal Joints
Belden
Universal Joint, US24, 3/4" Bore Dia.
Mfr # US24-12-10-F
Zoro # G509253812
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- Bore Tolerance +0.0010/-0.0000 in
- Bore Type Machinable
- Maximum Torque 2,000 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # US24-12-10-F
- Zoro # G509253812
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 4 1/4 in |
Minimum Bore Diameter | 5/8 in |
Yoke Length | 2 1/8 in |
Bore Diameter | 3/4 in |
Maximum Bore Diameter | 3/4 in |
Joint Diameter | 1 1/2 in |
Length through Bore | 1 3/8 in |
Coupling Size | US24 |
Outside Diameter | 1 1/2 in |
Description
Universal Joint, Coupling Size US24, Overall Length 4 1/4 in, Maximum Bore Diameter 3/4 in, Maximum Operating Angle 45 Degrees , Yoke Length 2 1/8 in, Boot Material Nitrile, Bore Diameter 3/4 in, Number of Joints Single, Joint Diameter 1 1/2 in, Maximum Torque 2,000 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/2 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Drive, Impact Universal Joint, 1/2" (2300)
- PIX Belt, A Kevlar, 1/2 x 43 in. OC (A41K)
- LUBRIMATIC Pistol Oiler, 6oz, 1/4in-28 Thread, Steel (50-515)
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Female SAE (1AA12FS12)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x563K)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4KB)
- BELDEN Silicone Boot Kit (UJ-1250 BOOT-SL)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1500x00 KIT)
- DANA SPICER CHASSIS Universal Joint, 5-3147X (5-3147X)
- Belden Couplings, Collars, & Adapters