Shop All Universal Joints
Belden
Universal Joint, US20, 3/8" Bore Dia.
Mfr # US20-10-8-F
Zoro # G609253804
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/4 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- Bore Tolerance +0.0010/-0.0000 in
- Bore Type Machinable
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # US20-10-8-F
- Zoro # G609253804
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 3/4 in |
Yoke Length | 1 7/8 in |
Minimum Bore Diameter | 1/2 in |
Bore Diameter | 3/8 in |
Maximum Bore Diameter | 5/8 in |
Joint Diameter | 1 1/4 in |
Length through Bore | 1 1/4 in |
Outside Diameter | 1 1/4 in |
Coupling Size | US20 |
Description
Universal Joint, Coupling Size US20, Overall Length 3 3/4 in, Maximum Bore Diameter 5/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 7/8 in, Boot Material Nitrile, Bore Diameter 3/8 in, Number of Joints Single, Joint Diameter 1 1/4 in, Maximum Torque 1,040 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 1/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Industrial Gear Lubricant, EP460,128 oz. (00-102973-00071)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75 in OD (AK5978)
- QA1 Male, Rod End, RH, 8/8.065mm (MCMR8)
- NATIONAL Small Bore Inch Seal, 205005 (205005)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Silicone Boot Kit (UJ-1250 BOOT-SL)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1500x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS750x00 KIT)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1000x500K)
- J.W. WINCO DIN71802-13-M8-CS Angled Ball Joint (8NXF3/B)
- Belden Universal Joints