Shop All Universal Joints
Belden
Universal Joint, US16, 1/2" Bore Dia.
Mfr # US16-8-6-F
Zoro # G809253826
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/8 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- Bore Tolerance +0.0010/-0.0000 in
- Screw Material Alloy Steel
- Boot Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # US16-8-6-F
- Zoro # G809253826
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 3 3/8 in |
Bore Diameter | 1/2 in |
Yoke Length | 1 11/16 in |
Joint Diameter | 1 in |
Length through Bore | 1 3/16 in |
Maximum Bore Diameter | 1/2 in |
Minimum Bore Diameter | 3/8 in |
Outside Diameter | 1 in |
Coupling Size | US16 |
Description
Universal Joint, Coupling Size US16, Overall Length 3 3/8 in, Maximum Bore Diameter 1/2 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 11/16 in, Boot Material Nitrile, Bore Diameter 1/2 in, Number of Joints Single, Joint Diameter 1 in, Maximum Torque 450 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 1 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 1 3/16 in, Break Torque 2,250 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (NCDMB075-0100)
- TRITAN Bushed Roller Chain Sprocket (4016 X 1)
- BESTORQ MTD/ Cub Cadet/ White ENFORCER 54 53AI3AGT750 (Trans Drive) Riding Lawn Mower Replacement Belt (A56LG)
- MARADYNE Motor, 12V, 3 Speed, CCW (D-001C-686)
- BELDEN Silicone Boot Kit (UJ-1250 BOOT-SL)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00)
- BELDEN Universal Joint, Bore 1 In, SS (SS-NB-UJ2000X1KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x375K)
- BELDEN Universal Joint, Bore 5/8 In, Alloy Steel (NB-UJ1250X5/8)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- DANA U-JOINT KIT (1330/1350) GREASABLE (5-648X)
- Belden Couplings, Collars, & Adapters