Shop All Universal Joints
Belden
Universal Joint, US12, 3/8" Bore Dia.
Mfr # US12-6-4-SS
Zoro # G709253834
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 11/16 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- Bore Tolerance +0.0010/-0.0000 in
- Screw Material Stainless Steel
- Bore Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # US12-6-4-SS
- Zoro # G709253834
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 2 11/16 in |
Bore Diameter | 3/8 in |
Yoke Length | 1 3/8 in |
Length through Bore | 15/16 in |
Maximum Bore Diameter | 3/8 in |
Joint Diameter | 3/4 in |
Minimum Bore Diameter | 1/4 in |
Coupling Size | US12 |
Outside Diameter | 3/4 in |
Description
Universal Joint, Coupling Size US12, Overall Length 2 11/16 in, Maximum Bore Diameter 3/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 3/8 in, Boot Material Nitrile, Bore Diameter 3/8 in, Number of Joints Single, Joint Diameter 3/4 in, Maximum Torque 175 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Stainless Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun Holder (13X047)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0060181, Pressure Line, 10 micron (ZX-MF0060181)
- TRITAN Insert Bearing, Light Duty, Set Screw, Relubricable, 25mm Bore Dia., 52mm OD, 27mm Inner Ring Width (SB205-25MMG)
- ARROW PNEUMATICS Desiccant Dryer, 1 qt. (D12-04)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS625x00 KIT)
- BELDEN Universal Joint, Bore 3/4 In, SS (SS-NB-UJ1500X3/4KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1750x00)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4KB)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- DANA U-JOINT KIT (1330/1350) GREASABLE (5-648X)
- Belden Couplings, Collars, & Adapters