Shop All Universal Joints
Belden
Universal Joint, US12, 3/8" Bore Dia.
Mfr # US12-6-4-F
Zoro # G209253808
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 11/16 in
- Bore Tolerance +0.0010/-0.0000 in
- Standards ISO 9001:2015, REACH Compliant, RoHS3 Compliant
- Bore Diameter 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # US12-6-4-F
- Zoro # G209253808
- Country of Origin United States
- Category Universal Joints
Dimensions
Overall Length | 2 11/16 in |
Bore Diameter | 3/8 in |
Length through Bore | 15/16 in |
Minimum Bore Diameter | 1/4 in |
Joint Diameter | 3/4 in |
Maximum Bore Diameter | 3/8 in |
Yoke Length | 1 3/8 in |
Outside Diameter | 3/4 in |
Coupling Size | US12 |
Description
Universal Joint, Coupling Size US12, Overall Length 2 11/16 in, Maximum Bore Diameter 3/8 in, Maximum Operating Angle 45 Degrees , Yoke Length 1 3/8 in, Boot Material Nitrile, Bore Diameter 3/8 in, Number of Joints Single, Joint Diameter 3/4 in, Maximum Torque 250 in-lb, Maximum Speed 1,000 RPM, U-Joint Material Alloy Steel, Joint Type Pin & Block, Booted No, Outside Diameter 3/4 in, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 15/16 in, Break Torque 1,250 in-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Mountable, 1", Steel, Clearance Dia.: 2.032" (OF-SP-16-F)
- DODGE 1Vp & 2Vp Variable Pitch Sheaves, 1VP44 X 7/8 SHEAVE (1VP44 X 7/8 SHEAVE)
- DODGE Tigear-2 Reducers And Accessories, 15Q10L56 TIGEAR-2 REDUCER (15Q10L56 TIGEAR-2 REDUCER)
- CLIMAX METAL PRODUCTS M2C-07 Metric Two-Piece Clamping Collar (M2C-07)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-SS1125x00)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD1125x00 KIT)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD2000x00)
- BELDEN Universal Joint, US24, 3/4" Bore Dia. (US24-12-10-F)
- AEROQUIP Rotary Union Universal Joint (BC-54618-04-01)
- Belden Universal Joints